Shop All Safety Light Curtains
Ifm
Light Curtain, 39.4 ft., 53.5"H, 46 Beams
Mfr # OY049S
Zoro # G7319490
product price: $3,002.99
/ea
Free Shipping & Returns
$3,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 39.4 ft
- Input Voltage 24V DC
- Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC
- IP Rating 67
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # OY049S
- Zoro # G7319490
- Country of Origin Italy
- Category Safety Light Curtains
Dimensions
Width | 1.1 in |
Protected Height | 53.54 in |
Depth | 1.18 in |
Cable Length | No Cable |
Overall Height | 55.63 in |
Dimensions [mm] | 1413 x 28 x 30 |
Wave length [nm] | 950 |
Protection area width (low light intensity) [m] | 0...4 |
Protected area height [mm] | 1360 |
Protection area width (high light intensity) [m] | 3...12 |
Length L [mm] | 1413 |
Description
Light Curtain, Max. Sensing Distance 39.4 ft, Input Voltage 24V DC, Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC, Color Yellow, Housing Material Aluminum, Protected Height 53.54 in, IP Rating 67, Beam Spacing 1.181 in, Number of Beams 46, Light Source 950nm IR LED, Response Time 4 to 7.5 msec, Overall Height 55.63 in, Width 1.1 in, Depth 1.18 in, Cable Length No Cable, Cable Connection Receiver 8 Pin, M12, Cable Connection Transmitter 5 Pin, M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Percent Cycle, NEMA3R, 20A, 3Hrs52Min (CT2000)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.50A, 125V AC, 10kA at 125V AC, 5 PK (GMC-3.5-R)
- SCHNEIDER ELECTRIC Timer Module, Multifunction, 24-240VAC/DC (RUW101MW)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- IFM Connection Module, Chassis Mount, 3.0mm W (EY3005)
- STI MINI SAFE RECEIVER 24V-DC LIGHT CURTAIN (MS46LR-30-1745-Q1-R-NC-FP-HA1)
- BANNER Set Light Curtain (PVA300P6Q)
- OMRON Saftey Light Curtain (F3SG4RE0430P30)
- BANNER Receiver 12-30V-Dc Light Curtain (PVA100P6RQ)
- Ifm Safety Light Curtains