Shop All Safety Light Curtains
Ifm
Light Curtain, 39.4 ft., 47.2"H, 40 Beams
Mfr # OY048S
Zoro # G7319326
product price: $2,079.99
/ea
Free Shipping & Returns
$2,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 39.4 ft
- Input Voltage 24V DC
- Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC
- IP Rating 67
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # OY048S
- Zoro # G7319326
- Country of Origin Italy
- Category Safety Light Curtains
Dimensions
Width | 1.1 in |
Protected Height | 47.64 in |
Depth | 1.18 in |
Cable Length | No Cable |
Overall Height | 49.72 in |
Protection area width (low light intensity) [m] | 0...4 |
Protected area height [mm] | 1210 |
Length L [mm] | 1263 |
Wave length [nm] | 950 |
Dimensions [mm] | 1263 x 28 x 30 |
Protection area width (high light intensity) [m] | 3...12 |
Description
Light Curtain, Max. Sensing Distance 39.4 ft, Input Voltage 24V DC, Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC, Color Yellow, Housing Material Aluminum, Protected Height 47.64 in, IP Rating 67, Beam Spacing 1.181 in, Number of Beams 40, Light Source 950nm IR LED, Response Time 4 to 7.5 msec, Overall Height 49.72 in, Width 1.1 in, Depth 1.18 in, Cable Length No Cable, Cable Connection Receiver 8 Pin, M12, Cable Connection Transmitter 5 Pin, M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (LC1D09LE7)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- DWYER INSTRUMENTS Pressure Switch (1910-20)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- IFM Light Curtain, 39.4 ft., 24.1"H, 20 Beams (OY044S)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- BANNER Set Light Curtain (PVA300P6Q)
- BANNER Receiver 12-30V-Dc Light Curtain (PVA100P6RQ)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA043030)
- Ifm Sensors