Shop All Safety Light Curtains
Ifm
Light Curtain, 39.4 ft., 29.9"H, 26 Beams
Mfr # OY045S
Zoro # G7319168
product price: $1,395.99
/ea
Free Shipping & Returns
$1,395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 39.4 ft
- Input Voltage 24V DC
- Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC
- IP Rating 67
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # OY045S
- Zoro # G7319168
- Country of Origin Italy
- Category Safety Light Curtains
Dimensions
Width | 1.1 in |
Protected Height | 29.92 in |
Depth | 1.18 in |
Overall Height | 32.0 in |
Cable Length | No Cable |
Protected area height [mm] | 760 |
Length L [mm] | 813 |
Protection area width (high light intensity) [m] | 3...12 |
Wave length [nm] | 950 |
Protection area width (low light intensity) [m] | 0...4 |
Dimensions [mm] | 813 x 28 x 30 |
Description
Light Curtain, Max. Sensing Distance 39.4 ft, Input Voltage 24V DC, Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC, Color Yellow, Housing Material Aluminum, Protected Height 29.92 in, IP Rating 67, Beam Spacing 1.181 in, Number of Beams 26, Light Source 950nm IR LED, Response Time 4 to 7.5 msec, Overall Height 32.0 in, Width 1.1 in, Depth 1.18 in, Cable Length No Cable, Cable Connection Receiver 8 Pin, M12, Cable Connection Transmitter 5 Pin, M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NCXX)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LA)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CFM30248)
- IFM Connection Module, Chassis Mount, 3.0mm W (EY3005)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- SICK Advanced Emitter 24V-Dc Light Curtain (C40S-0301CA010 1018591)
- BANNER Set Light Curtain (PVA300P6Q)
- ALLEN BRADLEY 30MM Resolution Pair 600MM Light Curtain (445L-R4E0600FP)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- Ifm Sensors