Shop All Safety Light Curtains
Ifm
Light Curtain, 39.4 ft., 19.7"H, 16 Beams
Mfr # OY043S
Zoro # G7319195
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 39.4 ft
- Input Voltage 24V DC
- Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC
- IP Rating 67
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # OY043S
- Zoro # G7319195
- Country of Origin Italy
- Category Safety Light Curtains
Dimensions
Width | 1.1 in |
Protected Height | 18.11 in |
Depth | 1.18 in |
Overall Height | 20.19 in |
Cable Length | No Cable |
Protection area width (low light intensity) [m] | 0...4 |
Length L [mm] | 513 |
Wave length [nm] | 950 |
Protection area width (high light intensity) [m] | 3...12 |
Dimensions [mm] | 513 x 28 x 30 |
Protected area height [mm] | 460 |
Description
Light Curtain, Max. Sensing Distance 39.4 ft, Input Voltage 24V DC, Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC, Color Yellow, Housing Material Aluminum, Protected Height 18.11 in, IP Rating 67, Beam Spacing 1.181 in, Number of Beams 16, Light Source 950nm IR LED, Response Time 4 to 7.5 msec, Overall Height 20.19 in, Width 1.1 in, Depth 1.18 in, Cable Length No Cable, Cable Connection Receiver 8 Pin, M12, Cable Connection Transmitter 5 Pin, M12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 8A, 600V AC, Non-Indicating (A60Q8-2)
- OMNICABLE 41STR TC SIS 90C GRAY 600V 1C 14AWG 500FT WIRE (C81401-06)
- ALLEN TEL Full Modular Handset Cord, Black, 12 ft (AT812-00)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- IFM Connection Module, Chassis Mount, 3.0mm W (EY3005)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- SICK Advanced Emitter 24V-Dc Light Curtain (C40S-0301CA010 1018591)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA048014)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA043030)
- ALLEN BRADLEY 30MM Resolution Pair 600MM Light Curtain (445L-R4E0600FP)
- Ifm Safety Light Curtains