Shop All Safety Light Curtains
Ifm
Light Curtain, 39.4 ft., 11.8"H, 10 Beams
Mfr # OY042S
Zoro # G7319210
product price: $1,053.99
/ea
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 39.4 ft
- Input Voltage 24V DC
- Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC
- IP Rating 67
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # OY042S
- Zoro # G7319210
- Country of Origin Italy
- Category Safety Light Curtains
Dimensions
Width | 1.1 in |
Protected Height | 12.2 in |
Depth | 1.18 in |
Cable Length | No Cable |
Overall Height | 14.29 in |
Protection area width (low light intensity) [m] | 0...4 |
Wave length [nm] | 950 |
Dimensions [mm] | 363 x 28 x 30 |
Length L [mm] | 363 |
Protected area height [mm] | 310 |
Protection area width (high light intensity) [m] | 3...12 |
Description
Light Curtain, Max. Sensing Distance 39.4 ft, Input Voltage 24V DC, Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC, Color Yellow, Housing Material Aluminum, Protected Height 12.2 in, IP Rating 67, Beam Spacing 1.181 in, Number of Beams 10, Light Source 950nm IR LED, Response Time 4 to 7.5 msec, Overall Height 14.29 in, Width 1.1 in, Depth 1.18 in, Cable Length No Cable, Cable Connection Receiver 8 Pin, M12, Cable Connection Transmitter 5 Pin, M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- JR PRODUCTS SLIDE-OUT SWITCH, 4-PIN, BLACK (12395)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- IFM Connection Module, Chassis Mount, 3.0mm W (EY3005)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- SICK Emitter 24V-Dc Light Curtain (C40E-0701CB010)
- KEYENCE SET 24V-DC LIGHT CURTAIN (GL-R12H)
- BANNER Set Light Curtain (PVA300P6Q)
- Ifm Safety Light Curtains