Shop All Safety Light Curtains
Ifm
Light Curtain, 19.7 ft., 41.2"H, 76 Beams
Mfr # OY007S
Zoro # G7319061
product price: $2,665.99
/ea
Free Shipping & Returns
$2,665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 19.7 ft
- Input Voltage 24V DC
- Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC
- IP Rating 67
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # OY007S
- Zoro # G7319061
- Country of Origin Italy
- Category Safety Light Curtains
Dimensions
Width | 1.1 in |
Protected Height | 41.73 in |
Depth | 1.18 in |
Cable Length | No Cable |
Overall Height | 43.82 in |
Protection area width (low light intensity) [m] | 0...3 |
Wave length [nm] | 950 |
Protection area width (high light intensity) [m] | 1...6 |
Length L [mm] | 1113 |
Protected area height [mm] | 1060 |
Dimensions [mm] | 1113 x 28 x 30 |
Description
Light Curtain, Max. Sensing Distance 19.7 ft, Input Voltage 24V DC, Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC, Color Yellow, Housing Material Aluminum, Protected Height 41.73 in, IP Rating 67, Beam Spacing 0.551 in, Number of Beams 76, Light Source 950nm IR LED, Response Time 4 to 7.5 msec, Overall Height 43.82 in, Width 1.1 in, Depth 1.18 in, Cable Length No Cable, Cable Connection Receiver 8 Pin, M12, Cable Connection Transmitter 5 Pin, M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- GAMPAK NIPPLE CONDUIT RGD 1/2"" (49202)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- IFM Connection Module, Chassis Mount, 3.0mm W (EY3005)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- KEYENCE SET 24V-DC LIGHT CURTAIN (GL-R12H)
- BANNER Receiver 12-30V-Dc Light Curtain (PVA100P6RQ)
- BANNER Set Light Curtain (PVA300P6Q)
- Ifm Sensors