Shop All Level Sensors
Ifm
Level Sensor, G3/4 NPT
Mfr # LR3000
Zoro # G6673335
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting G3/4
- Range 63 in
- Accuracy +/-7 mm
- Resolution 5 mm
- Overall Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # LR3000
- Zoro # G6673335
- Country of Origin Romania
- Category Level Sensors
Dimensions
Overall Length | 2.5 in |
Overall Dia. | 1.96 in |
Width | 2.4 in |
Height | 3.4 in |
Stem Length | 63 in |
Probe length L [mm] | 100...1600 |
Connection Size | 3/4 in |
Float Diameter | 1/4 in |
Description
Electronic Level Sensor, Product Type Guided Wave Radar, Connection Size 3/4 in, For Media Type Oils, Water, Body Material Stainless Steel, Accuracy +/-7 mm, Range 63 in, Stem Length 63 in, Operating Pressure - Maximum 232 psi, Media Temperature - Maximum 176 Degrees F, Mounting Orientation Vertical, Enclosure Rating IP67, Number of Outputs - Analog 1, Float Diameter 1/4 in, Number of Outputs - Digital 1, Float Length Not Applicable, Output Wire Configuration 4-Wire, Probe Type Rod
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R (HBL2733SW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 20A 3-Phase Wye 120/208V AC- 400Hz, Non-NEMA, Screw Terminal, Unique Center Pin (HBL45905)
- IFM Point Level Sensor, 213 mm L (LI5131)
- IFM Level Sensor, G3/4 NPT, 2x NO/NC (LR7000)
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- IFM Point Level Sensor, 255 mm L (LMT104)
- IFM Io-Link Electronic Level and Temperature Sensor 18-30V-DC Other Level Sensors and Transmitter (LT8024)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- Ifm Level Sensors