Shop All Level Sensors
Ifm
Level Sensor, G3/4 NPT, 4x NO/NC
Mfr # LR8000
Zoro # G6674577
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting G3/4
- Range 63 in
- Accuracy +/-7 mm
- Resolution 5 mm
- Overall Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # LR8000
- Zoro # G6674577
- Country of Origin Romania
- Category Level Sensors
Dimensions
Overall Length | 2.5 in |
Overall Dia. | 1.96 in |
Width | 2.4 in |
Height | 3.4 in |
Stem Length | 63 in |
Connection Size | 3/4 in |
Float Diameter | 1/4 in |
Description
Electronic Level Sensor, Product Type Guided Wave Radar, Connection Size 3/4 in, For Media Type Oils, Water, Body Material Stainless Steel, Accuracy +/-7 mm, Range 63 in, Stem Length 63 in, Operating Pressure - Maximum 232 psi, Media Temperature - Maximum 176 Degrees F, Mounting Orientation Vertical, Enclosure Rating IP67, Float Diameter 1/4 in, Number of Outputs - Digital 4, Float Length Not Applicable, Probe Type Rod, Overall Length 2.5 in, Stem Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- GE Miniature Circuit Breaker, THHQB Series 60A, 3 Pole, 240V AC (THHQB32060)
- HUBBELL HBL2811ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 120/208V, L21-30P, Black and White Nylon (HBL2811ST)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ8)
- IFM Point Level Sensor, 255 mm L (LMT104)
- IFM Level Sensor, G3/4 NPT (LR3000)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- IFM Point Level Sensor, 11 mm L Probe (LMT110)
- IFM Point Level Sensor, 213 mm L (LI5131)
- IFM Point Level Sensor, 113 mm L (LMT100)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- Ifm Sensors