Shop All Switch Accessories
Ifm
L-Bracket, F/ 8mm Dia Sensor
Mfr # U20304
Zoro # G7574786
original price:
$6.82
9% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 8mm dia Proximity Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # U20304
- Zoro # G7574786
- Country of Origin United States
- Category Switch Accessories
Details
Item | L-Bracket |
Material | Stainless Steel |
For Use With | 8mm dia Proximity Sensor |
Description
L-Bracket, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (10RC-6F)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (ITCSN-0800-48"-BLACK-20 PCS)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- IFM Pressure Switch Cover, PN Series (E30006)
- IFM Mounting Clamp, PN Series (E10077)
- IFM Pressure Switch Cover, PK Series (E30094)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- IFM Angle Bracket, For Use With 30mm Sensors (E10737)
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- Ifm Switch Accessories