Shop All Switch Accessories
Ifm
L-Bracket, F/ 30mm Dia Sensor
Mfr # U20303
Zoro # G5208077
original price:
$9.62
16% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 30mm dia Proximity Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # U20303
- Zoro # G5208077
- Country of Origin United States
- Category Switch Accessories
Details
Item | L-Bracket |
Material | Stainless Steel |
For Use With | 30mm dia Proximity Sensor |
Description
L-Bracket, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm Red/Black - 100' (121310)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Cam D, 30mm (9001KS34K1H13)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MY3-DC24)
- IFM Pressure Switch Cover, PN Series (E30006)
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- IFM Pressure Switch Cover, PK Series (E30094)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- FESTO Sensor Tester SM-TEST-1 (SM-TEST-1)
- Ifm Switch Accessories