Shop All Switch Accessories
Ifm
L-Bracket, F/ 18mm Dia Sensor
Mfr # U20302
Zoro # G5208086
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 18mm dia Proximity Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # U20302
- Zoro # G5208086
- Country of Origin United States
- Category Switch Accessories
Details
Item | L-Bracket |
Material | Stainless Steel |
For Use With | 18mm dia Proximity Sensor |
Description
L-Bracket, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- HALEX 1-1/4 in. Electrical Metallic Tube EMT Set-Screw Connector (62712)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (US6J3I)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- IFM Pressure Switch Cover, PK Series (E30094)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- IFM Mounting Clamp, PN Series (E10077)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- IFM Pressure Switch Cover, PN Series (E30006)
- REES Standard Legend Plate, Forward (09014021)
- Ifm Switch Accessories