Shop All Switch Accessories
Ifm
L-Bracket, F/ 12mm Dia Sensor
Mfr # U20301
Zoro # G5143896
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 12mm dia Proximity Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # U20301
- Zoro # G5143896
- Country of Origin United States
- Category Switch Accessories
Details
Item | L-Bracket |
Material | Stainless Steel |
For Use With | 12mm dia Proximity Sensor |
Description
L-Bracket, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (DU222RB)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.128" Diameter, 600 Volts, Building Wire (12STRREDTHHN100)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-4)
- IFM Mounting Clamp, PN Series (E10077)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- IFM Pressure Switch Cover, PN Series (E30006)
- IFM Angle Bracket, For Use With 30mm Sensors (E10737)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAP3W1NA)
- Ifm Switch Accessories