Ifm

IO-Link to Analog Signal Converter, 300mA


product price: $153.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards CE, cULus Listed, EAC, UKCA
  • IO-Link Revision 1.1
  • Minimum Ambient Temperature -25 Degrees C
  • Housing Material Polyamide
  • Transmission Type COM2 (38.4 kBaud)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. height above sea level [m] 4000

Description

IO-Link to Analog Signal Converter, Communication Interface IO-Link, Current Consumption 300 mA, Housing Material Polyamide, IO-Link Revision 1.1, Maximum Ambient Temperature 70 Degrees C, Minimum Ambient Temperature -25 Degrees C, Operating Voltage 18 to 30V DC, Product Type IO-Link Converter, Protection Features IP67, Standards CE, cULus Listed, EAC, UKCA, Transmission Type COM2 (38.4 kBaud)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.