Shop All Power Distribution Blocks
Ifm
IO-Link Master, 16 Inputs, 20 to 30VDC
Mfr # AL1123
Zoro # G109020265
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IO-Link Revision 1.1
- Number of Digital Outputs 8
- Electrical Connection Type M12 Connector
- Application Hygienic Systems, I/O Modules for Field Applications
- Minimum Ambient Temperature -25 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # AL1123
- Zoro # G109020265
- Country of Origin Poland
- Category Power Distribution Blocks
Details
Item | IO-Link Master |
IO-Link Revision | 1.1 |
Number of Digital Outputs | 8 |
Electrical Connection Type | M12 Connector |
Application | Hygienic Systems, I/O Modules for Field Applications |
Minimum Ambient Temperature | -25 Degrees C |
Communication Interface | Ethernet, IO-Link |
Protection Features | IP65, IP66, IP67, IP69K, Protection Class III |
Maximum Current Load Per Output | 300 mA |
Standards | CE, cULus Listed, DIN EN 60068-2-27, DIN EN 60068-2-6 2008-10, DIN EN 60068-2-64 2009-04, EAC, EN 61000-6-2, EN 61000-6-4, UKCA |
Transmission Type | COM1 (4.8 kBaud), COM2 (38.4 kBaud), COM3 (230.4 kBaud) |
Number of Digital Inputs | 16 |
Transmission Rate | 10 MBps, 100 MBps |
Maximum Ambient Temperature | 60 Degrees C |
Operating Voltage | 20 to 30V DC |
Current Consumption | 3,900 mA |
Housing Material | Polyamide |
Description
IO-Link Master, Application Hygienic Systems, I/O Modules for Field Applications, Communication Interface Ethernet, IO-Link, Current Consumption 3,900 mA, Electrical Connection Type M12 Connector, Housing Material Polyamide, IO-Link Revision 1.1, Maximum Ambient Temperature 60 Degrees C, Maximum Current Load Per Output 300 mA, Minimum Ambient Temperature -25 Degrees C, Number of Digital Inputs 16, Number of Digital Outputs 8, Operating Voltage 20 to 30V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1353)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft (I-PIST-07B-10)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206G)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- EATON BUSSMANN Cover, Series 163 (CPDB-2)
- EATON BUSSMANN Pwr Dist Block, 310A, 2P, 12P Secndary, 600V (16370-2)
- BURNDY Power Distribution Block, Amps 760 (BDBLCS6VA)
- MERSEN Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V (MPDB69081)
- EATON BUSSMANN Pwr Dist Block, 380A, 1P, 6P Secondary, 600V (PDBFS330)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V (16204-3)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 8 load, 760A Cu, 620A Al, 600V (9080LBA165208)
- Ifm Power Distribution Blocks & Terminal Blocks