Shop All Programmable Controller Accessories
Ifm
IO-Link Master, 16 Inputs, 20 to 30VDC
Mfr # AL1103
Zoro # G108168418
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application I/O Modules for Field Applications
- Standards CE, cULus Listed, DIN EN 60068-2-27, DIN EN 60068-2-6 2008-10, DIN EN 60068-2-64 2009-04, EAC, EN 61000-6-2, EN 61000-6-4, UKCA
- Transmission Rate 100 MBps
- Housing Material Polyamide
- Current Consumption 3,900 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # AL1103
- Zoro # G108168418
- Country of Origin Poland
- Category Programmable Controller Accessories
Description
IO-Link Master, Application Hygienic Systems, I/O Modules for Field Applications, Communication Interface Ethernet, IO-Link, Current Consumption 3,900 mA, Electrical Connection Type M12 Connector, Housing Material Polyamide, IO-Link Revision 1.1, Maximum Ambient Temperature 60 Degrees C, Maximum Current Load Per Output 300 mA, Minimum Ambient Temperature -25 Degrees C, Number of Digital Inputs 16, Number of Digital Outputs 8, Operating Voltage 20 to 30V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A1A)
- KILLARK Conduit Hub, Weatherproof, 2" (WH-6)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S14BK-TA)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- IFM Flat cable splitter (E70581)
- IFM AS Interface power distributor (E70588)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1122)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- IFM IO-Link Configuration Kit (ZZ1060)
- ALLEN BRADLEY Bridge Module 1756CNBR (1756-CNBR)
- KEYENCE 0-400Hz 200-230V-AC 0-230V-AC 3Ph 400W Servo Drives and Amplifier (SV-040L2)
- Ifm Programmable Controller Accessories