Shop All Level Sensors
Ifm
Io-Link Lr0000B-Er34Akskg Continuous -1.0-16Bar 18-30V-DC Other Level Sensors and Transmitter
Mfr # LR2050
Zoro # G804417476
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 18 V-DC
- Calibration -14.5038 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # LR2050
- Zoro # G804417476
- Country of Origin Unknown
- Category Level Sensors
Details
Voltage (DC) | 18 V-DC |
Calibration | -14.5038 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Pole, Female, 40 A (09320006208)
- GE Miniature Circuit Breaker, THQB Series 25A, 2 Pole, 120/240V AC (THQB2125)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 1 to 9A, 3P (9065SDO5)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A42P36)
- IFM Point Level Sensor, 255 mm L (LMT104)
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- IFM Io-Link Electronic Level and Temperature Sensor 18-30V-DC Other Level Sensors and Transmitter (LT8024)
- IFM Level Sensor, G3/4 NPT, 2x NO/NC (LR7000)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- IFM Point Level Sensor, 113 mm L (LMT100)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0010)
- Ifm Sensors