Shop All Level Sensors
Ifm
Io-Link Electronic Level and Temperature Sensor 18-30V-DC Other Level Sensors and Transmitter
Mfr # LT8024
Zoro # G804837359
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 18 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # LT8024
- Zoro # G804837359
- Country of Origin Unknown
- Category Level Sensors
Details
Voltage (DC) | 18 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 15ft (N201-015-BK)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1015, 600 Volts (18UL1015STRKIT10COLOR100)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 3 Pole, 277/480V AC (EDB34050)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- IFM Point Level Sensor, 11 mm L Probe (LMT110)
- IFM Level Sensor, G3/4 NPT (LR3000)
- IFM Electronic Level Sensor3/4 In NPT (LR3300)
- IFM Point Level Sensor, 213 mm L (LI5131)
- IFM Point Level Sensor, 113 mm L (LMT100)
- TELEMECANIQUE SENSORS Virtu Sensor Ultrasonic Proximity (VM1PNCQ)
- Ifm Sensors