Shop All Programmable Controller Accessories
Ifm
IO-Link Configuration Kit
Mfr # ZZ1060
Zoro # G400905988
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IFM PI Pressure Sensors, IFM PM Pressure Sensors, IFM PN Pressure Sensors, IFM PP Pressure Sensors, IFM PQ Pressure Sensors, IFM PV Pressure Sensors, IFM PY Pressure Sensors, IFM TA Temperature Sensors, IFM TCC Temperature Sensors, IFM TD Temperature Sensors, IFM TN Temperature Sensors, IFM TP Temperature Sensors, IFM TR Temperature Sensors, IFM TV Temperature Sensors
- Includes Connection Cable: 1 m, M12 A-coded, EVC012, Software: LR Device, QA0011, QA0012, USB Cable: 1 m, M12 B-Coded, E12689
- Input Voltage 24 V DC
- Overall Width 1 3/16 in
- Overall Height 4 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # ZZ1060
- Zoro # G400905988
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Overall Width | 1 3/16 in |
Overall Height | 4 1/16 in |
Overall Length | 1 15/16 in |
Cable Length | 1 m |
Details
Item | IO-Link Configuration Kit |
For Use With | IFM PI Pressure Sensors, IFM PM Pressure Sensors, IFM PN Pressure Sensors, IFM PP Pressure Sensors, IFM PQ Pressure Sensors, IFM PV Pressure Sensors, IFM PY Pressure Sensors, IFM TA Temperature Sensors, IFM TCC Temperature Sensors, IFM TD Temperature Sensors, IFM TN Temperature Sensors, IFM TP Temperature Sensors, IFM TR Temperature Sensors, IFM TV Temperature Sensors |
Includes | Connection Cable: 1 m, M12 A-coded, EVC012, Software: LR Device, QA0011, QA0012, USB Cable: 1 m, M12 B-Coded, E12689 |
Input Voltage | 24 V DC |
Compatible with Manufacturer Part Number | IFM Electronic GMBH Connection Cable EVC012; Software QA0011, QA0012; USB Cable E12689 |
Compatible with Series | IFM Electronic GMBH Connection Cable EVC012, Software QA0011 and QA0012, USB Cable E12689 |
Compatible Brand and Series | IFM PI, IFM PM, IFM PN, IFM PP, IFM PQ, IFM PV, IFM PY, IFM TA, IFM TCC, IFM TD, IFM TN, IFM TP, IFM TR, IFM TV |
Description
IO-Link Configuration Kit, For Use With IFM PI Pressure Sensors, IFM PM Pressure Sensors, IFM PN Pressure Sensors, IFM PP Pressure Sensors, IFM PQ Pressure Sensors, IFM PV Pressure Sensors, IFM PY Pressure Sensors, IFM TA Temperature Sensors, IFM TCC Temperature Sensors, IFM TD Temperature Sensors, IFM TN Temperature Sensors, IFM TP Temperature Sensors, IFM TR Temperature Sensors, IFM TV Temperature Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Switch Fan Wholhous 2Spd (58030)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW113)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120 W, 5A, Bracket (S8VK-C12024)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F44G90E)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1122)
- IFM AS Interface power distributor (E70588)
- IFM Flat cable splitter (E70581)
- SIEMENS Power Module (6SL3352-1AE33-1AA1)
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- YASKAWA I/O Functional Safety Rev B01 Pcb Circuit Board (JANCD-YSF24-E)
- Ifm Programmable Logic Controls (PLC)