Item
|
Indicating Pressure Transmitter
|
Power Required
|
18 to 30 V DC (3-Wire), 20 to 30 V DC (2-Wire)
|
Process Connection
|
1 in BSPP
|
Display
|
Display unit LED, green switching status LED, yellow function display alphanumeric display, 4-digit measured values alphanumeric display, 4-digit
|
IP Rating
|
IP67; IP68; IP69K
|
Wetted Materials
|
316L Stainless Steel, Ceramic, PTFE
|
Standards
|
3A, ACS, CE, EC 1935/2004, EHEDG Certified, FCM, FDA, IO-Link, Reg31, UKCA, UL Listed
|
Maximum Operating Temperature
|
80 Degrees C
|
Number of Wires
|
2, 3
|
Pressure Units
|
bar, Mpa, psi
|
Minimum Pressure
|
-1 bar
|
Display Type
|
Digital
|
Accuracy
|
+/-.2
|
Display Units
|
bar, Mpa, psi
|
Weight
|
358.2 g
|
Process Connection Gender
|
Male
|
Pressure Range
|
-1 bar to 25 mbar
|
Storage Temperature Range
|
-40 Degrees to 100 Degrees C
|
Maximum Pressure
|
25 mbar
|
Response Time
|
3 msec, 7 msec, 30 msec
|
Minimum Operating Temperature
|
-25 Degrees C
|
For Use With Media Type
|
Gases, Liquids, Suspended Particles
|
Fitting Material
|
316L Stainless Steel
|
Process Connection Type
|
BSPP
|
Features
|
High Temperature Resistance and High Protection Rating, Hygienic, Flush Design, Programmable Analog and Switching Output, Resistant to High-Pressure Cleaning with Aggressive Cleaning Agents, Robust Stainless Steel Design for the Requirements of the Food and Beverage Industry
|
Electrical Connections
|
4-Pin M12 Connector
|
Output
|
100 mA DC; 2 VDC
|
Display Screen Type
|
LED
|
Application
|
flush mountable for the food and beverage industry
|
Reverse polarity protection
|
yes
|
Operating voltage [V]
|
20...30 DC, 18...30 DC
|
MTTF [years]
|
214
|
Number of analogue outputs
|
1
|
Min. insulation resistance [MΩ]
|
100; (500 V DC)
|
Pressure rating
|
100 bar 1450 psi 10 Mpa
|
Measuring range
|
-1...25 bar -14.5...362.5 psi -0.1...2.5 MPa, -25...150°C -13...302°F
|
Long-term stability [% of the span]
|
<± 0,1; (Turn down 1:1; per year)
|
Output signal
|
switching signal; analogue signal; IO-Link
|
Display unit
|
bar; psi; MPa
|
Output function
|
normally open / normally closed; (parameterisable)
|
Total deviation over temperature range
|
Temperature range total deviation -25...15°C Characteristics deviation± 0,05 % der Spanne / 10 K 15...80°C Characteristics deviation 80...150°C Characteristics deviation± 0,1 % der Spanne / 10 K
|
Min. bursting pressure
|
350 bar 5075 psi 35 MPa
|
Switch point accuracy [% of the span]
|
<± 0,2; (DIN EN IEC 62828-1; Turn down 1:1)
|
Accuracy [K]
|
± 2,5+ (0,08 x ( Umgebungstemperatur - Mediumtemperatur ))
|
Linearity deviation [% of the span]
|
<± 0,15; (Turn down 1:1)
|
Min. response time of switching output (dAP) [ms]
|
3
|
Damping process value dAP [s]
|
0...99.99
|
Hysteresis deviation [% of the span]
|
<± 0,15; (Turn down 1:1)
|
Protection
|
IP 67; IP 68; IP 69K
|
Integrated watchdog
|
yes
|
Medium temperature [°C]
|
-25...150
|
Resolution [K]
|
0.2
|
SDCI standard
|
IEC 61131-9
|
EMC
|
DIN EN 61326-1
|
Characteristics deviation [% of the span]
|
<± 0,2; (DIN IEC EN 62828-1 incl. zero point and span error, non-linearity, hysteresis; Turn down 1:1)
|
IO-Link revision
|
1.1
|
IO-Link functions (acyclical)
|
application specific tag; internal temperature; operating hours counter; switching cycles counter; Pressure peak counter
|
Min. pressure cycles
|
100 million
|
Number of inputs and outputs
|
Number of digital outputs: 2; Number of analogue outputs: 1
|
Power-on delay time [s]
|
< 1, < 0.5
|
Dynamic response T05 / T09 [s]
|
< 35 / < 135; (DIN EN 60751 water ; > 0,9 m/s)
|
Type of short-circuit protection
|
pulsed
|
Factory setting
|
SP1 = 6.25 bar rP1 = 5.75 bar SP2 = 18.75 bar rP2 = 18.25 bar ASP = 0.00 bar AEP = 25.00 bar dAP = 0.06 s dAA = 0.06 s
|
Communication interface
|
IO-Link
|
Storage temperature [°C]
|
-40...100
|
In steps of
|
0.01 bar 0.1 psi 0.001 MPa
|
Damping for the analogue output dAA [s]
|
0...99.99
|
Set point SP
|
-0.96...25 bar -14...362.6 psi -0.096...2.5 MPa
|
Analogue end point
|
4...25 bar 58...362.6 psi 0.4...2.5 MPa
|
Transmission type
|
COM2 (38,4 kBaud)
|
Vibration resistance
|
DIN EN 60068-2-6 20 g (10...2000 Hz)
|
Media
|
viscous media and liquids with suspended particles; liquids and gases
|
Reset point rP
|
-1...24.96 bar -14.5...362.1 psi -0.1...2.496 MPa
|
Overload protection
|
yes
|
Tightening torque [Nm]
|
35
|
Current consumption [mA]
|
5...45; (430 bei max. Laststrom), 3.5...21.5
|
Ambient temperature [°C]
|
-25...80
|
Permanent current rating of switching output DC [mA]
|
100
|
UL approval
|
UL Approval no. J035 File number UL E174189
|
Total number of outputs
|
2
|
Max. load [Ω]
|
300, (Ub - 10 V) / 21,5 mA; 650 Ω (Ub = 24 V)
|
Materials (wetted parts)
|
ceramics (99.9 % Al2O3); stainless steel (1.4435 / 316L); surface characteristics: Ra < 0,4 / Rz 4; PTFE
|
SIO mode
|
yes
|
Number of digital outputs
|
2
|
Profiles
|
Identification and Diagnosis (0x4000), Measurement Data Channel (0x800A)
|
IO-Link process data (cyclical)
|
function bit length pressure 32 temperature 32 device status 4 binary switching information 2
|
Analogue start point
|
-1...20 bar -14.5...290.1 psi -0.1...2 MPa
|
Min. difference between SP and rP
|
0.04 bar 0.6 psi 0.004 MPa
|
Max. voltage drop switching output DC [V]
|
2
|
Electrical design
|
PNP/NPN
|
Short-circuit protection
|
yes
|
IO-Link resolution temperature [K]
|
0.2
|
Analogue current output [mA]
|
4...20, invertible; (scalable)
|
Repeatability [K]
|
± 0,2
|
Shock resistance
|
DIN EN 60068-2-27 50 g (11 ms)
|
Repeatability [% of the span]
|
<± 0,1; (with temperature fluctuations < 10 K; Turn down 1:1)
|
Required master port type
|
A
|
Protection class
|
III
|
Connection
|
Connector: 1 x M12; coding: A; Contacts: gold-plated
|
Type of pressure
|
relative pressure; vacuum
|
Special feature
|
Gold-plated contacts
|
IO-Link resolution pressure [bar]
|
0.001
|
Vacuum resistance [mbar]
|
-1000
|
Min. process cycle time [ms]
|
5.6
|
Step response time analogue output [ms]
|
7, 30
|
Switching frequency DC [Hz]
|
125
|
Materials
|
stainless steel (1.4404 / 316L); FKM; PTFE; PBT; PEI; PFA
|