Shop All Flowmeters
Ifm
Flowmeter, LED, 2" NPT, 232 psi, 180" L
Mfr # SM2604
Zoro # G507877690
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 1 1/2 to 2 in
- Connection Size 2 in
- Connection Type NPT
- Output Type 4-20 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # SM2604
- Zoro # G507877690
- Country of Origin Germany
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 to 2 in |
Connection Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Overall Length | 180 in |
Description
Magnetic-Inductive Flowmeter, Product Type Magnetic-Inductive Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent MW + 0.5 Percent MEW, +/-1 Percent, Connection Size 2 in, Connection Type NPT, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 70 Degrees C, Media Temperature - Minimum -10 Degrees C, Viscosity - Maximum 70 cSt, Voltage - Maximum 30V DC, Housing Material Stainless Steel, O-Ring Material Viton
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 38 Liters/100 Revolutions Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR112CL)
- GRUNDFOS CR Series Repair Parts, Plug Kit - NEMA. (96511314)
- DAYTON Turbine Pump, 3/4 HP, 208-230 to 460V (53EA97)
- FUJI ELECTRIC Pump, Oil Coolant, 1/8hp (VKN-063A-4Z)
- IFM Flow Meter, Magnetic, 6.6 GPM (SM6001)
- IFM Flow Meter, Magnetic, 13.2 GPM (SM7001)
- IFM Flow Meter, Magnetic, 25 LPM (SM6004)
- IFM Flowmeter, LED, 1/4" BSP, 10 bar, 110" L (SM4000)
- IFM Flow Meter, Magnetic, 50 LPM (SM7004)
- IFM Flow Meter, 2" NPT, 1.3-160 gpm (SM2601)
- DWYER INSTRUMENTS Flowmeter, 210 Gph Water (VFA-42-EC)
- Ifm Flowmeters