Shop All Flowmeters
Ifm
Flowmeter, LED, 2" BSP, 16 bar, 200" L
Mfr # SM9000
Zoro # G207877716
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Connection Size 2 in
- Connection Type BSPP
- Standards CA, CE, CPA Approval, CRN, cULus Approved, EAC, EC 1935/2004, EMC, IO-Link, PA
- Output Type Scaled Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # SM9000
- Zoro # G207877716
- Country of Origin Germany
- Category Flowmeters
Dimensions
Connection Size | 2 in |
Overall Length | 200 in |
Manufacturer Warranty Length | 5 yr |
Description
Magnetic-Inductive Flowmeter, Product Type Magnetic-Inductive Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent MW + 0.5 Percent MEW, +/-1 Percent, Connection Size 2 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 70 Degrees C, Media Temperature - Minimum -10 Degrees C, Viscosity - Maximum 70 cSt, Voltage - Maximum 32V DC, Housing Material Stainless Steel, Wetted Material Viton, PEEK, Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2 gpm (FS-500, 175117)
- BELL & GOSSETT Coupler, Pump (118709)
- DAYTON Suction Flange Kit (202300070)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 12 GPM (670042)
- IFM Flow Meter, Magnetic, 6.6 GPM (SM6001)
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- IFM Flow Meter, Magnetic, 50 LPM (SM7004)
- IFM Flow Meter, Magnetic, 100 LPM (SM8004)
- IFM Flow Meter, Magnetic, 160 GPM (SM2001)
- IFM Flow Meter, Magnetic, 25 LPM (SM6004)
- FLOMEC Electronic Flowmeter, 1", FNPT, 6.75" L (G2S10NQ9GMA)
- Ifm Flowmeters