Shop All Flowmeters
Ifm
Flowmeter, LED, 2" BSP, 16 bar, 200" L
Mfr # SM2000
Zoro # G107877649
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Connection Size 2 in
- Connection Type BSPP
- Display Type LED
- Standards CE, CPA Approval, CRN, EMC, KTW/W270, PA, UK CA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # SM2000
- Zoro # G107877649
- Country of Origin Germany
- Category Flowmeters
Dimensions
Connection Size | 2 in |
Overall Length | 200 in |
Manufacturer Warranty Length | 5 yr |
Description
Magnetic-Inductive Flowmeter, Product Type Magnetic-Inductive Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent MW + 0.5 Percent MEW, +/-1 Percent, Connection Size 2 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 70 Degrees C, Media Temperature - Minimum -10 Degrees C, Viscosity - Maximum 70 cSt, Voltage - Maximum 30V DC, Housing Material Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Meter, H20 Wtr 112 Gal (WM2-A-C-06)
- ZEELINE Pump Replacement Parts Kit (L302193)
- ZOELLER Sewage Package System (912-1164)
- VERSA-MATIC Wet End Repair Kit (V2.0 BN KIT)
- IFM Flow Meter, Magnetic, 50 LPM (SM7004)
- IFM Flow Meter, Magnetic, 26.4 GPM (SM8001)
- IFM Flow Meter, Magnetic, 80 GPM (SM9001)
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- IFM Flow Meter, Magnetic, 100 LPM (SM8004)
- IFM Flow Sensor, 0-19.5 fps, 100mm Probe (SA4110)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 58X34 1 Gal Out (WNT-A-C-02-1)
- Ifm Flowmeters