Shop All Flowmeters
Ifm
Flowmeter, LED, 1/4" BSP, 10 bar, 110" L
Mfr # SM4000
Zoro # G807877734
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 1/4 in
- Connection Size 1/4 in
- Connection Type BSPP
- Seal Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # SM4000
- Zoro # G807877734
- Country of Origin Germany
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Overall Length | 110 in |
Manufacturer Warranty Length | 5 yr |
Description
Magnetic-Inductive Flowmeter, Product Type Magnetic-Inductive Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-2.5 Percent, +/-2 Percent MW + 0.5 Percent MEW, Connection Size 1/4 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 60 Degrees C, Media Temperature - Minimum 0 Degrees C, Viscosity - Maximum 70 cSt, Voltage - Maximum 30V DC, Housing Material Stainless Steel, O-Ring Material Viton
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Cap, Drive, 2 In (MDC8)
- DAYTON Impeller/Sleeve Assy, Neoprene, For 3ACB9 (3ACE1)
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- YAMADA VALVE SEAT 25AL/FC (590087)
- IFM Flow Meter, Magnetic, 80 GPM (SM9001)
- IFM Flow Sensor, 0-19.5 fps, 100mm Probe (SA4110)
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- IFM Flow Meter, 1" NPT, 0.10-26.40 gpm (SM8601)
- IFM Flow Meter, Magnetic, 160 GPM (SM2001)
- IFM Flow Meter, 2" NPT, 1.3-160 gpm (SM2601)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21-SSV)
- Ifm Flowmeters