Shop All Flowmeters
Ifm
Flowmeter, LED, 1/2" BSP, 16 bar, 110" L
Mfr # SM6100
Zoro # G107877687
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Connection Size 1/2 in
- Connection Type BSPP
- Output Type 4-20 mA
- Standards ACS, CA, CE, CPA Approval, CRN, cULus Approved, DNV, EAC, EC 1935/2004, EMC, IO-Link, PA, Reg31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # SM6100
- Zoro # G107877687
- Country of Origin Germany
- Category Flowmeters
Dimensions
Connection Size | 1/2 in |
Manufacturer Warranty Length | 5 yr |
Overall Length | 110 in |
Description
Magnetic-Inductive Flowmeter, Product Type Magnetic-Inductive Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent MW + 0.5 Percent MEW, +/-2.5 Percent, Connection Size 1/2 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 70 Degrees C, Media Temperature - Minimum -10 Degrees C, Viscosity - Maximum 70 cSt, Voltage - Maximum 30V DC, Housing Material Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (PD20A-AAP-GGG-B)
- PROPLUS FLOAT ROD BRASS 8 IN (8121)
- SANDPIPER Air Operated Diaphragm Pump, 60 scfm (SPB20FPPR0SS000NR1)
- FILL-RITE Fuel Transfer Pump, 115V AC, 15 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (FR610HA)
- IFM Flow Meter, Magnetic, 26.4 GPM (SM8001)
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- IFM Flow Meter, 2" NPT, 1.3-160 gpm (SM2601)
- IFM Flow Meter, 1" NPT, 0.10-26.40 gpm (SM8601)
- IFM Flow Meter, Magnetic, 100 LPM (SM8004)
- IFM Flowmeter, LED, 1/4" BSP, 10 bar, 110" L (SM4000)
- MODMAG Flow Meter, 3 in. Fitting Size, Aluminum (109-1990)
- Ifm Flowmeters