Shop All Ultrasonic Flow Meters
Ifm
Flowmeter, 1/4" NPT DN8, 16 bar
Mfr # SD5500
Zoro # G507967452
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials 1.4305/303 Stainless Steel, Acrylate, Al2O3 Ceramics, Ceramics Glass Passivated, FKM, PPS GF40
- Standards CE, CRN, cULus Listed, DIN EN 60947-5-9, DIN EN 68000-2-6, EAC, IEC 61131-9 CDV, IO-Link, UKCA
- Housing Material 1.4301/304 Stainless Steel; 1.4305/303 Stainless Steel; 2.0401 (Brass/CW614N); FKM; Galvanized 1.5523 Steel; PBT+PC-GF30; Polybutylene Terephthalate; PPS GF40
- Display Type Digital/Analog
- Number of Outputs 1 (Analog); 2 (Digital)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # SD5500
- Zoro # G507967452
- Country of Origin Germany
- Category Ultrasonic Flow Meters
Dimensions
Process Connection Type and Size | 1/4 in DN8 |
Details
Item | Industrial Flowmeter |
Wetted Materials | 1.4305/303 Stainless Steel, Acrylate, Al2O3 Ceramics, Ceramics Glass Passivated, FKM, PPS GF40 |
Standards | CE, CRN, cULus Listed, DIN EN 60947-5-9, DIN EN 68000-2-6, EAC, IEC 61131-9 CDV, IO-Link, UKCA |
Housing Material | 1.4301/304 Stainless Steel; 1.4305/303 Stainless Steel; 2.0401 (Brass/CW614N); FKM; Galvanized 1.5523 Steel; PBT+PC-GF30; Polybutylene Terephthalate; PPS GF40 |
Display Type | Digital/Analog |
Number of Outputs | 1 (Analog); 2 (Digital) |
Electrical Connection Type | M12 Connector |
Minimum Pressure | -1 bar |
Compatible Gases | Compressed Air |
Electrical Design | PNP/NPN |
Output Signal | Analogue, Pulse, Switching |
Protection Features | IP65, IP67, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection |
Maximum Ambient Temperature | 60 Degrees C |
Measurement Functions | Flow Rate, Medium Temperature, Pressure |
Resolution | 0.01 cu m/h, 0.1 m/s, 0.2 lpm |
For Gas Type | Compressed Air |
Process Connection | 1/4 in DN8 |
Maximum Pressure | 16 bar |
Flow Rate Measuring Range | 0.05 to 15 cu m/h, 0.3 to 82.9 m/s, 0.8 to 250 lpm |
Minimum Ambient Temperature | 0 Degrees C |
Operating Voltage | 18 to 30V DC |
Pressure Measuring Range | -1 to 16 bar |
Description
Industrial Flowmeter, Compatible Gases Compressed Air, Display Type Digital/Analog, Electrical Connection Type M12 Connector, Electrical Design PNP/NPN, Flow Rate Measuring Range 0.05 to 15 cu m/h, 0.3 to 82.9 m/s, 0.8 to 250 lpm, For Gas Type Compressed Air, Housing Material 1.4301/304 Stainless Steel; 1.4305/303 Stainless Steel; 2.0401 (Brass/CW614N); FKM; Galvanized 1.5523 Steel; PBT+PC-GF30; Polybutylene Terephthalate; PPS GF40, Maximum Ambient Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE TwistGuard Test Leads, 2 mm dia probe tips W/4 mm adapters (TL175E)
- FLIR Flex Clamp Adapter, For Multimeters, 18inL (TA74)
- GB TESTER MULT/ ANALOG 5FNC (GMT-312)
- MONARCH Rols-p Sensor With Phone Plug (6180-029)
- IFM Flowmeter, 1/2" NPT DN15,232 psi (SD6501)
- PCE INSTRUMENTS Ultrasonic Flow Meter, -32 to 32 m/s (PCE-TDS 100HSH)
- DYNASONICS Control Relay Module-Two Form C (D020-1045-102)
- EEMAX Sensor, Flow Meter Kit Assembly (EX78000-01)
- PCE INSTRUMENTS Ultrasonic Flow Meter, -32 to 32 m/s (PCE-TDS 100H)
- ABB 0-580Cc/Min 1/4In Npt Variable Area Flow Meter (10A6100)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10PB)
- Ifm Ultrasonic Flow Meters