Shop All Specialty Switches
Ifm
Flow Switch, 18 mm Connection, SS
Mfr # SI5010
Zoro # G707967450
original price:
$461.00
16% off
new price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CRN, cULus Approved, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, IO-Link, UK CA
- Maximum Media Temperature 80 Degrees C
- Maximum Ambient Temperature 80 Degrees C
- Minimum Media Temperature -25 Degrees C
- Minimum Ambient Temperature -25 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # SI5010
- Zoro # G707967450
- Country of Origin Romania
- Category Specialty Switches
Dimensions
Connection Size | 7/10 in |
Overall Length | 63 mm |
Overall Width | 50 mm |
Overall Height | 113 mm |
Probe length L [mm] | 45 |
Dimensions [mm] | M18 x 1.5 |
Description
Flow Switch, Ambient Temperature - Maximum 176 Degrees F, Ambient Temperature - Minimum -13 Degrees F, Connection Size 7/10 in, Connection Type NPT, Contact Rating (AC) Not Applicable, Contact Rating (DC) 250 mA, Filter Rating - Maximum Not Applicable, Flow Rate - Maximum 900 gpm, Flow Rate - Minimum 2 mL/min, Flow Switch Type Thermal-Dispersion, For Pipe Size Not Applicable, Frequency Not Applicable, Hazardous Location Specification Not Applicable, Housing Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2.80A, 300V AC, 10kA at 300V AC (GMF-2-8/10)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Plug, 30A, 125/250V AC, 3 Pole, 3 Wire Non-Grounding, NEMA L10-30P, Black and white nylon (HBL2661)
- IFM Flow Switch, 18 mm Connection, SS (SI5006)
- IFM Inductive 10-36V-Dc Proximity Switch (IG5369 IG-3005-ANKG)
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65227)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- AAON TEMP SWITCH 2095 SPDT ADJ SUN (R08250)
- SENTROL HIGH SECURITY MAGNETIC DOOR CONTACT OTHER SENSOR (2707A-L33)
- Ifm Switches