Shop All Flowmeters
Ifm
Flow Meter, Magnetic, 50 LPM
Mfr # SM7004
Zoro # G7146002
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 3/4 in
- Flow Material Conductive Media
- Connection Size 3/4 in
- Connection Type BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # SM7004
- Zoro # G7146002
- Country of Origin Germany
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length (In.) | 4 in |
Fitting Size (In.) | 3/4 |
Overall Length | 4 in |
Description
Electronic Flowmeter, Product Type Electronic Flowmeter, Flowmeter Type Electromagnetic, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 70 Degrees C, Media Temperature - Minimum -10 Degrees C, Viscosity - Maximum 70 SUS, Voltage - Maximum 30V DC, Housing Material Stainless Steel, O-Ring Material Viton, Seal Material Stainless Steel, Shaft Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Nozzle Hook (4200F9111)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHJ8)
- KECKLEY Suction Diffuser, Flanged, 6"x4" (PSD-600X400)
- PONDMASTER 3000 GPH Waterfall/Skimmer pump. Use in Skimmers, waterfalls & ponds (02660)
- IFM Flow Meter, Magnetic, 160 GPM (SM2001)
- IFM Flow Meter, Magnetic, 80 GPM (SM9001)
- IFM Flowmeter, LED, 1/4" BSP, 10 bar, 110" L (SM4000)
- IFM Flow Meter, 1" NPT, 0.10-26.40 gpm (SM8601)
- IFM Flow Meter, Magnetic, 100 LPM (SM8004)
- IFM Flow Sensor, 0-19.5 fps, 100mm Probe (SA4110)
- MODMAG Flow Meter, 4 in. Fitting Size, Aluminum (109-1808)
- Ifm Flowmeters