Shop All Flowmeters
Ifm
Flow Meter, Magnetic, 26.4 GPM
Mfr # SM8001
Zoro # G6447786
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 1 in
- Flow Material Conductive Media
- Connection Size 1 in
- Connection Type BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # SM8001
- Zoro # G6447786
- Country of Origin Germany
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length (In.) | 4 in |
Fitting Size (In.) | 1 |
Overall Length | 4 in |
Description
Electronic Flowmeter, Product Type Electronic Flowmeter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent, Connection Size 1 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 158 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 SUS, Voltage - Maximum 30V DC, Housing Material Stainless Steel, O-Ring Material Viton, Seal Material Stainless Steel, Shaft Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 4 in. Inline Bilge Blower 12V (240)
- PROPLUS FLOAT ROD BRASS 8 IN (8121)
- GARLOCK 5860 COMPRESSION PACKING 5/8IN 5LB PUMP PARTS AND ACCESSORY (41860-2040)
- LITTLE GIANT PUMP Pump, Condensate, 115 V (553101)
- IFM Flowmeter, LED, 2" BSP, 16 bar, 200" L (SM9000)
- IFM Flow Sensor, 0-19.5 fps, 100mm Probe (SA4110)
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- IFM Flow Meter, Magnetic, 25 LPM (SM6004)
- IFM Flow Meter, Magnetic, 6.6 GPM (SM6001)
- IFM Flow Meter, Magnetic, 160 GPM (SM2001)
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D1N00-0200)
- Ifm Flowmeters