Shop All Flowmeters
Ifm
Flow Meter, Magnetic, 160 GPM
Mfr # SM2001
Zoro # G6881095
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 1 1/2 to 2 in
- Connection Size 2 in
- Flow Material Conductive Media
- Connection Type BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # SM2001
- Zoro # G6881095
- Country of Origin Germany
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 to 2 in |
Connection Size | 2 in |
Fitting Size (In.) | 2 |
Length (In.) | 7 3/4 in |
Overall Length | 7.8 in |
Description
Electronic Flowmeter, Product Type Electronic Flowmeter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent, Connection Size 2 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 158 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 SUS, Voltage - Maximum 32V DC, Housing Material Stainless Steel, O-Ring Material Viton, Seal Material Stainless Steel, Shaft Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON SS Capscrew, 3/8-16 x 1 In (PP601914G)
- STENNER Replacement Tube Kit, #2 includes duckbill (UCCP2FD)
- BADGER Flowmeter, 35 gpm, 150 psi, 9 in. (103-7177)
- DAYTON Shallow Well Jet Pump Sys, 1/3HP, 115/230V (5UXK7)
- IFM Flow Meter, Magnetic, 80 GPM (SM9001)
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- IFM Flow Meter, Magnetic, 100 LPM (SM8004)
- IFM Flowmeter, LED, 2" BSP, 16 bar, 200" L (SM9000)
- IFM Flow Meter, Magnetic, 26.4 GPM (SM8001)
- IFM Flowmeter, LED, 1/4" BSP, 10 bar, 110" L (SM4000)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H755S-020)
- Ifm Flowmeters