Shop All Flowmeters
Ifm
Flow Meter, 2" NPT, 1.3-160 gpm
Mfr # SM2601
Zoro # G7823195
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Noryl, PBT, PEI, Stainless Steel
- For Pipe Size 1 1/2 to 2 in
- Connection Size 2 in
- Connection Type NPT
- Output Type Scaled Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # SM2601
- Zoro # G7823195
- Country of Origin Germany
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 to 2 in |
Connection Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Overall Length | 180 in |
Description
Magnetic-Inductive Flowmeter, Product Type Magnetic-Inductive Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent MW + 0.5 Percent MEW, Connection Size 2 in, Connection Type NPT, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 158 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 cSt, Voltage - Maximum 32V DC, Housing Material Noryl, PBT, PEI, Stainless Steel, O-Ring Material Viton
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ42)
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 24VDC 5 to 30 gpm (RFS, 180395)
- DWYER INSTRUMENTS Vortex Shedding Flowmeter, Pr Sw 50175 PSI 14 Npt (CX-13)
- SANDPIPER Wet End Repair Kit (476.286.360)
- IFM Flow Meter, Magnetic, 13.2 GPM (SM7001)
- IFM Flow Sensor, 0-19.5 fps, 100mm Probe (SA4110)
- IFM Flow Meter, Magnetic, 6.6 GPM (SM6001)
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- IFM Flow Meter, Magnetic, 160 GPM (SM2001)
- IFM Flowmeter, LED, 1/4" BSP, 10 bar, 110" L (SM4000)
- HEDLAND Flowmeter, 1.0-10 / 5-38 GPM/LPM (H600A-010)
- Ifm Flowmeters