Shop All Rotary Encoders
Ifm
Flexible Coupling, Bore 6.0mm/8.0mm
Mfr # E60027
Zoro # G6641577
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjusting Screws
- Depth 24.0 mm
- Finish Smooth
- Number of Pins 0
- For Use With Encoder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E60027
- Zoro # G6641577
- Country of Origin Germany
- Category Rotary Encoders
Dimensions
Depth | 24.0 mm |
Dia. | 25.0 mm |
Details
Item | Flexible Coupling |
Includes | Adjusting Screws |
Finish | Smooth |
Number of Pins | 0 |
For Use With | Encoder |
Material | Aluminum |
Bore | 6.0mm/8.0mm |
Description
Flexible Coupling, Number of Pins 0, Bore 6.0mm/8.0mm, Material Aluminum, Finish Smooth, Dia. 25.0 mm, Depth 24.0 mm, For Use With Encoder, Includes Adjusting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B561BB553C)
- SPEEDAIRE Compressed Air Regulator, Aluminum, 1/4 in NPT, 15 cfm, 300 psi Max Op Pressure, Nonrising (4ZM08)
- VELVAC Constant Torq Clamp 13/16 - 1-1/2 (022416)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- IFM Flexible Coupling, Bore 10.0mm/15.2mm (E60209)
- IFM Measuring Wheel, Plastic, Dia. 63.6mm (E60137)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- IFM Encoder, Output A, B, Z, Hollow, 60mm dia. (ROP520)
- NOARK Ext Hndl Shaft Csa 10X10 200Mm (EHS20A)
- Ifm Motor Supplies