Shop All Rotary Encoders
Ifm
Flexible Coupling, Bore 6.0mm/6.3mm
Mfr # E60206
Zoro # G6641629
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 6.0mm/6.3mm
- Dia. 25.0 mm
- Finish Smooth
- Material Aluminum
- Number of Pins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E60206
- Zoro # G6641629
- Country of Origin Germany
- Category Rotary Encoders
Dimensions
Dia. | 25.0 mm |
Depth | 32.0 mm |
Details
Item | Flexible Coupling |
Bore | 6.0mm/6.3mm |
Finish | Smooth |
Material | Aluminum |
Number of Pins | 0 |
Includes | Clamp Connection |
For Use With | Encoder |
Description
Flexible Coupling, Number of Pins 0, Bore 6.0mm/6.3mm, Material Aluminum, Finish Smooth, Dia. 25.0 mm, Depth 32.0 mm, For Use With Encoder, Includes Clamp Connection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 30219U (30219)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (218-344)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (211307)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SPHN8-8M)
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60067)
- IFM Measuring Wheel, Plastic, Dia. 63.6mm (E60137)
- ELECTRO-SENSORS 38In 528VDc Rotary Encoder (470HD)
- Ifm Motor Supplies