Shop All Rotary Encoders
Ifm
Flexible Coupling, Bore 6.0mm/6.0mm
Mfr # E60065
Zoro # G6641531
original price:
$55.79
6% off
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 32.0 mm
- Material Aluminum
- Includes Clamp Connection
- Bore 6.0mm/6.0mm
- Dia. 25.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E60065
- Zoro # G6641531
- Country of Origin Germany
- Category Rotary Encoders
Dimensions
Depth | 32.0 mm |
Dia. | 25.0 mm |
Details
Item | Flexible Coupling |
Material | Aluminum |
Includes | Clamp Connection |
Bore | 6.0mm/6.0mm |
Finish | Smooth |
Number of Pins | 0 |
For Use With | Encoder |
Description
Flexible Coupling, Number of Pins 0, Bore 6.0mm/6.0mm, Material Aluminum, Finish Smooth, Dia. 25.0 mm, Depth 32.0 mm, For Use With Encoder, Includes Clamp Connection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RW55, 4970 lbs Capacity, 5.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW55)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 1/4 Inch NPT - 1.7 BAR - 25 PSI (CVS7045)
- WEATHERHEAD Spacer Ring, 1555805 (ET425SR-030D)
- IFM Measuring Wheel, Plastic, Dia. 63.6mm (E60137)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- IFM Flexible Coupling, Bore 10.0mm/15.2mm (E60209)
- IFM Encoder, Output A, B, Z, Hollow, 60mm dia. (ROP520)
- IFM Flexible Coupling, Bore 10.0mm/12.7mm (E60208)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60067)
- RED LION CONTROLS Measuring Wheels Shaft, Polyurethane, 1" W (WF1000OF)
- Ifm Motor Supplies