Shop All Rotary Encoders
Ifm
Flexible Coupling, Bore 6.0mm/6.0mm
Mfr # E60064
Zoro # G6641665
original price:
$51.99
10% off
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 6.0mm/6.0mm
- Finish Smooth
- Depth 28.0 mm
- Dia. 19.0 mm
- For Use With Encoder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E60064
- Zoro # G6641665
- Country of Origin Germany
- Category Rotary Encoders
Dimensions
Depth | 28.0 mm |
Dia. | 19.0 mm |
Details
Item | Flexible Coupling |
Bore | 6.0mm/6.0mm |
Finish | Smooth |
For Use With | Encoder |
Includes | Clamp Connection |
Material | Aluminum |
Number of Pins | 0 |
Description
Flexible Coupling, Number of Pins 0, Bore 6.0mm/6.0mm, Material Aluminum, Finish Smooth, Dia. 19.0 mm, Depth 28.0 mm, For Use With Encoder, Includes Clamp Connection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Nj300 Series Cylindrical Roller Bearing, NJ306 (NJ306)
- ARROW PNEUMATICS Air Filter Assembly (F329-08W)
- ALPHA TECHNOLOGIES Aignep USA 12 mm OD Nylon Tubing, Blue Color, 100' Roll, 160-500 psi (NY12mm-3-100)
- INGERSOLL-RAND High Efficiency Filter, 3/4 in NPT, 65 cfm (FA110IH)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- IFM Flexible Coupling, Bore 10.0mm/12.7mm (E60208)
- IFM Encoder, Output A, B, Z, Hollow, 60mm dia. (ROP520)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60067)
- IFM Measuring Wheel, Plastic, Dia. 63.6mm (E60137)
- AUTONICS Encoder, Hollow, Totem Pole, Dia 12mm (E40H12-60-3-T-24-C)
- Ifm Motor Supplies