Shop All Rotary Encoders
Ifm
Flexible Coupling, Bore 4.0mm/6.0mm
Mfr # E60062
Zoro # G6641656
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjusting Screws
- For Use With Encoder
- Finish Smooth
- Bore 4.0mm/6.0mm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E60062
- Zoro # G6641656
- Country of Origin Germany
- Category Rotary Encoders
Dimensions
Dia. | 19.0 mm |
Depth | 22.0 mm |
Details
Item | Flexible Coupling |
Includes | Adjusting Screws |
For Use With | Encoder |
Finish | Smooth |
Bore | 4.0mm/6.0mm |
Material | Aluminum |
Number of Pins | 0 |
Description
Flexible Coupling, Number of Pins 0, Bore 4.0mm/6.0mm, Material Aluminum, Finish Smooth, Dia. 19.0 mm, Depth 22.0 mm, For Use With Encoder, Includes Adjusting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11E, EPDM Rubber (11)
- TIMKEN 32205, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od (32205)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SL17L-L350)
- LENOX Cutting Oil, 5 gal., Amber, Pail (1920852)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- IFM Encoder, Output A, B, Z, Hollow, 60mm dia. (ROP520)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60067)
- IFM Flexible Coupling, Bore 10.0mm/15.2mm (E60209)
- IFM Flexible Coupling, Bore 10.0mm/12.7mm (E60208)
- SICK ENCODER, ATM60A1L12X12 (1030007)
- Ifm Rotary Encoders