Shop All Ethernet Switches
Ifm
Ethernet Switch, M12 Connections, IP67
Mfr # AL3050
Zoro # G507877737
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unmanaged
- Ports 6
- Port Type M12
- Input Voltage 12 to 24V DC
- Speed 10 Mbits, 100 Mbits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # AL3050
- Zoro # G507877737
- Country of Origin Poland
- Category Ethernet Switches
Dimensions
Manufacturer Warranty Length | 5 yr |
Details
Item | Ethernet switch, M12 connections, IP67 |
Type | Unmanaged |
Ports | 6 |
Port Type | M12 |
Input Voltage | 12 to 24V DC |
Speed | 10 Mbits, 100 Mbits |
Description/Special Features | Suitable for Coolant Emulsions, Cleaning Liquids or Heavily Polluted Water |
Standards | DIN EN 60068-2-27, DIN EN 61000-6-2 ESD, DIN EN 61000-6-4, EN 60068-2-30, EN 60068-2-52, EN 60068-2-78, ISO 7637-2 Pulse 1, ISO 7637-2 Pulse 2a, ISO 7637-2 Pulse 2b, ISO 7637-2 Pulse 3a, ISO 7637-2 Pulse 3b, ISO 7637-2 Pulse 4, ISO 7637-2 Pulse 5a, UN/ECE-R10 |
Number of Ports | 6 |
Operation Description | Unmanaged Switch |
Operating Temp. Range (C) | -25 Degrees to 70 Degrees C |
With LED Display | No |
Voltage Rating | 12 to 24V DC |
Features | Suitable for Coolant Emulsions, Cleaning Liquids or Heavily Polluted Water |
Product Type | Ethernet Switch |
Switch Management | Unmanaged |
Maximum Input Voltage | 12V DC |
Minimum Operating Temperature | -13 Degrees F |
IP Rating | IP65, IP66, IP67 |
Resistance Properties | Impact Resistant |
Maximum Operating Temperature | 158 Degrees F |
Network Interface | 10/100 Mbit/s |
Description
Ethernet switch, M12 connections, IP67, Port Type M12, IP Rating IP65, IP66, IP67, Mounting Location Surface, Network Interface 10/100 Mbit/s, Number of Ports 6, Resistance Properties Impact Resistant, Switch Management Unmanaged, Manufacturer Warranty Length 5 yr, Maximum Input Voltage 12V DC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Replaces BP1.2-12 WKA12-1.3F WP1.2-12 + 12V 1Amp Charger (ML1.3-12CHCOMBO46)
- POPSOCKETS PopGrip, Black (800470)
- BESTLINK NETWARE Pigtail Type 7 Wiring Splitter, 10/100 BaseT 1P/2J (102102)
- AXIOM MANUFACTURING Axiom Toslink Optical Audio Cable 3Ft (TOSLINKT03-AX)
- ALLIED TELESIS 16-Port 10/100/1000T Unmanaged Switch w/ Internal Psu (AT-GS910/16-10)
- TP-LINK JetStream 52-Port Gig L2 Mgd POE Switch (SG3452P)
- MOXA Unmgd Eth. Swtch W/ 5 10/100Baset(X)Ports And W/ M12, Tn-5305 (TN-5305)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- ALLIED TELESIS 8 Port 10/100/1000Tx Unmanaged Switch w/ External Power Supply Us (AT-GS910/8E-10)
- MOXA Smart Managed Ethernet switch, 14x10/100BaseTX ports, 2x10/100/1000BaseTX ports, -10-60 degree C (SDS-3016-2GTX)
- MOXA Mgd Gigabit Eth. Swtch W/ 14 10/100Baset(X)Ports, Eds-518A-Mm-Sc (EDS-518A-MM-SC)
- Ifm Ethernet Switches