Shop All Voice & Data Patch Cords
Ifm
Ethernet Cable, 5 m Cable Length
Mfr # E21139
Zoro # G402751262
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded Yes
- Minimum Operating Temperature -4 Degrees F
- End 2 Connection Type M12
- Cable Length 5 m
- End 1 Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E21139
- Zoro # G402751262
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 5 m |
Description
Ethernet Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Number of Wires 4, Standards CE, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER WIRING DIMMER ALL-LOAD DECO SGL RB W (DAL06P-C6-K-L)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EGX)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050Z)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. (7506)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 15ft (N201-015-GN)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- Ifm Voice & Data Patch Cords