Shop All Voice & Data Patch Cords
Ifm
Ethernet Cable, 5 m Cable Length
Mfr # E18422
Zoro # G302751287
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End 1 Coding D
- Cable Jacket Material PUR
- End 1 Mounting Orientation Straight
- End 2 Material Polycarbonate
- Application Patch Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E18422
- Zoro # G302751287
- Country of Origin Germany
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 5 m |
Description
Ethernet Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP42, IP67, Number of Wires 2, Application Patch Cable, Cable Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Patch Cable, 5 m Cable Length (E11420)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - ( Cat 5E ) - (A7L504-1000-ORG)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Orange (AT1607-OR)
- C2G 5Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Gray (00642)
- Ifm Voice & Data Patch Cords