Shop All Voice & Data Patch Cords
Ifm
Ethernet Cable, 5 m Cable Length
Mfr # E12491
Zoro # G002751204
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded Yes
- End 2 Connection Type RJ45
- End 1 Mounting Orientation Straight
- End 1 Connection Type M12
- Application Cross-Over Patch Cable, Patch Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E12491
- Zoro # G002751204
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 5 m |
Description
Ethernet Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, IP67, Number of Wires 4, Standards CE, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EG87)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- HALEX 3/8 in. Flexible Metal Conduit FMC Clamp Combination Connector (05711B)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Patch Cable, 5 m Cable Length (E11420)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (3437)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36211)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 100ft (EBL-CAT8-100ft)
- Ifm Voice & Data Patch Cords