Shop All Voice & Data Patch Cords
Ifm
Ethernet Cable, 20 m Cable Length
Mfr # E12423
Zoro # G102751210
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- End 1 Coding D
- IP Rating IP67
- Cable Length 20 m
- Maximum Operating Temperature 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E12423
- Zoro # G102751210
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 20 m |
Description
Ethernet Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 20 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Number of Wires 4, Standards CE, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 2-Prong, Euro, C19, 7/7, 16A, 8ft (P050-008)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- SOUTHWIRE Thermostat Cable, 250ft, 60 Max Temp, CL2 (552080407)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- IFM Patch Cable, 5 m Cable Length (E11420)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (2323)
- TRIPP LITE Cat6PlenumRatedSnaglessCable, 50 ft., Gray (N201-050-GY)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, White (AT1610-WH)
- Ifm Voice & Data Patch Cords