Shop All Voice & Data Patch Cords
Ifm
Ethernet Cable, 20 m Cable Length
Mfr # E12205
Zoro # G102751265
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End 2 Connection Type RJ45
- End 1 Material Polyurethane
- End 1 Coding D
- Application Patch Cable
- Cable Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E12205
- Zoro # G102751265
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 20 m |
Description
Ethernet Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 20 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP42, IP67, Number of Wires 4, Standards CE, Application Patch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE iGen160s Portable Power Station (iGen160s)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- TRAVEL SMART BY CONAIR Adapter/Converter 1875W (TS253X)
- SIEMENS Push Button operator, 30 mm, Red (US2:52BP2W2)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 1 ft. (9837)
- TRIPP LITE Patch Cable, CAT5e, 25ft, Blue (TRPN002025BL)
- SWE-TECH 3C Bulk Cat6 Green Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-051TH)
- Ifm Voice & Data Patch Cords