Shop All Voice & Data Patch Cords
Ifm
Ethernet Cable, 2 m Cable Length
Mfr # E21138
Zoro # G902751281
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Cable Type Round
- End 2 Mounting Orientation Straight
- Application Harsh Industrial Environments
- End 2 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E21138
- Zoro # G902751281
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 2 m |
Description
Ethernet Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 2 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Number of Wires 4, Standards CE, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole (SPN-32)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, snap-in plastic mushroom 57mm, red, 30mm, spring return, 1 NC (9001KR5RH6)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 3 ft. (9790)
- STEREN Cat5e Patch Cord Non-Booted UTP cULus Gr (308-502GR)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- Ifm Voice & Data Patch Cords