Shop All Voice & Data Patch Cords
Ifm
Ethernet Cable, 2 m Cable Length
Mfr # E12226
Zoro # G002751273
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- End 2 Connection Type RJ45
- Cable Jacket Color Green
- End 1 Mounting Orientation Right Angle
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E12226
- Zoro # G002751273
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 2 m |
Description
Ethernet Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 2 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP42, IP67, Number of Wires 4, Standards CE, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos return center (ZB5FG7)
- ALLEN BRADLEY Sensor Parts and Accessorie (42MTB-5000)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70Q125-4)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 125/250VAC (IG2710)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- SWE-TECH 3C Bulk Cat6 Red Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-071TH)
- ALLEN TEL Cat 6 Patch Cable, 15 ft, Blue (AT1615-BU)
- ADD-ON 2Ft Rj-45 (Male) To Rj-45 (Male) Gray Cat6 Utp Pvc Copper Patch Cable (ADD-2FCAT6-GY)
- Ifm Voice & Data Patch Cords