Shop All Voice & Data Patch Cords
Ifm
Ethernet Cable, 2 m Cable Length
Mfr # E11898
Zoro # G602751291
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cross-Over Patch Cable, Patch Cable
- Cable Jacket Color Green
- Maximum Operating Temperature 158 Degrees F
- Cable Length 2 m
- End 1 Mounting Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E11898
- Zoro # G602751291
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 2 m |
Description
Ethernet Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 2 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP42, IP67, Number of Wires 4, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Lighted Extension Cord, 12 AWG, 100 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1FD57)
- LEVITON Straight Blade Plug (14W48)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 15A (HBL5666CA)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34247)
- MONOPRICE Cat6 Utp Ethernet Cable, 3 ft., Purple (2300)
- STEREN Cat5e Patch Cord Snagless UTP cULus Mold (308-603BK)
- Ifm Voice & Data Patch Cords