Shop All Voice & Data Patch Cords
Ifm
Ethernet Cable, 10 m Cable Length
Mfr # ZH4116
Zoro # G202751288
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 194 Degrees F
- End 2 Gender Male
- End 2 Mounting Orientation Straight
- End 2 Material Nylon
- Cable Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # ZH4116
- Zoro # G202751288
- Country of Origin Germany
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 10 m |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 10 m, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, IP67, Number of Wires 6, Application Cross-Over Patch Cable, Patch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- SQUARE D 600VAC Electrically Held Lighting Contactor 2P 30A (8903LG20V02)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP83)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- WIREWERKS FIBER OPTIC PATCH CORD 1M CORDSET CABLE (PC-SA-STCSTC-001)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (9805)
- MONOPRICE Ethernet Cable, Cat 5e, White, 100 ft. (148)
- Ifm Voice & Data Patch Cords