Shop All Voice & Data Patch Cords
Ifm
Ethernet Cable, 10 m Cable Length
Mfr # E12492
Zoro # G002751242
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- End 1 Gender Male
- Cable Type Round
- Application Cross-Over Patch Cable, Patch Cable
- Minimum Operating Temperature -13 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E12492
- Zoro # G002751242
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 10 m |
Description
Ethernet Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 10 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, IP67, Number of Wires 4, Standards CE, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AGA)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1379)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 5/16" Inside Dia - Black - 4' Long Stick (HS461-BK)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, White (AT1610-WH)
- SWE-TECH 3C Cat6 Red Copper Ethernet Patch Cable, Snagless/Molded Boot, POE Compliant, 6 inch (FWT10X8-07100.5)
- AXIOM MANUFACTURING Axiom Cat5E Bulk Cable 1000Ft- Orange (C5EBCS-O1000-AX)
- Ifm Voice & Data Patch Cords