Shop All Rotary Encoders
Ifm
Encoder, Output A, B, Z, Stainless, 54mm D
Mfr # RUP500
Zoro # G6641708
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type Hollow
- Output Type HTL, TTL
- Pulses per Revolution 10,000
- Shaft Dia. 6 mm
- Output A, B, Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # RUP500
- Zoro # G6641708
- Country of Origin Poland
- Category Rotary Encoders
Dimensions
Shaft Dia. | 6 mm |
Width | 58 mm |
Depth | 54 mm |
Diameter | 58.6 mm |
Cable Length | 328 2/25 ft |
Overall Length | 78 mm |
Shaft Diameter | 6 mm |
Overall Depth | 64 mm |
Overall Diameter | 2 5/16 in |
Overall Width | 58 mm |
Description
Encoder, Parallel, Output Type HTL, TTL, Power Supply 4.75 to 30 VDC Adapter, Shaft Type Hollow, Shaft Diameter 6 mm, Starting Torque 150 gf-cm, Rotor Inertia 80 g/sq cm, Maximum Speed 12,000 RPM, Cable Length 328 2/25 ft, Cable Connection M12 8 Pin Plug, Rear, Side Cable Entry Location, Overall Diameter 2 5/16 in, Overall Width 58 mm, Overall Depth 64 mm, Standards CE, Encoder Style Solid Shaft, Encoder Type Incremental, Overall Length 78 mm, Resolution 10,000 nsec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Elbow Union, 12MM (6550 12)
- LOC-LINE Hose, Black, 1/2", 5ft., Coil (59859-BLK)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.09In (2085-4-4s)
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller W, 0.6250" Stud Dia, 1.5000" Stud Length, Crowned (CCF 1-1/2 SB)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60067)
- IFM Encoder, Output A, B, Z, Hollow, 60mm dia. (ROP520)
- IFM Measuring Wheel, Plastic, Dia. 63.6mm (E60137)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- ELECTRO-SENSORS 38In 528VDc Rotary Encoder (470HD)
- Ifm Rotary Encoders