Shop All Rotary Encoders
Ifm
Encoder, Output A, B, Z, Hollow, 60mm dia.
Mfr # ROP520
Zoro # G6641787
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type Hollow
- Output Type HTL, TTL
- Pulses per Revolution 10,000
- Output A, B, Z
- Shaft Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # ROP520
- Zoro # G6641787
- Country of Origin Poland
- Category Rotary Encoders
Dimensions
Shaft Dia. | 12 mm |
Width | 58.5 mm |
Diameter | 60 mm |
Depth | 56.2 mm |
Cable Length | 328 2/25 ft |
Overall Length | 83 mm |
Overall Width | 64.4 mm |
Shaft Diameter | 12 mm |
Overall Depth | 67 mm |
Overall Diameter | 2 5/16 in |
Description
Encoder, Parallel, Output Type HTL, TTL, Power Supply 4.75 to 30 VDC Adapter, Shaft Type Hollow, Shaft Diameter 12 mm, Starting Torque 150 gf-cm, Rotor Inertia 80 g/sq cm, Maximum Speed 12,000 RPM, Cable Length 328 2/25 ft, Cable Connection M12 8 Pin Plug, Rear, Side Cable Entry Location, Overall Diameter 2 5/16 in, Overall Width 64.4 mm, Overall Depth 67 mm, Standards CE, Encoder Style Hollow Shaft, Encoder Type Incremental, Overall Length 83 mm, Resolution 10,000 nsec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD13003, Return Line, 25 micron, Inside-Out (MF0063639)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-200/3)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 2000psi (T58C405R02S0-01)
- PREVOST TruFlate Safety Coupler, 3/8" FNPT (USI 061202)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- IFM Flexible Coupling, Bore 10.0mm/15.2mm (E60209)
- IFM Flexible Coupling, Bore 10.0mm/12.7mm (E60208)
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- IFM Measuring Wheel, Plastic, Dia. 63.6mm (E60137)
- DYNAPAR NORTHSTAR HOLLOWSHAFT HT5 ROTARY ENCODER (HT50256LJ04CV2A)
- Ifm Motor Supplies