Item
|
Electronic Pressure Sensor
|
Range
|
-1.8 to 36.3 psi
|
Analog Output
|
4 to 20mA or 0 to 10V DC
|
Control Output
|
PNP
|
On/Off Setting
|
Programmable
|
Max. Pressure
|
725 psi
|
Power Required
|
18 to 30V DC
|
Process Connection
|
1/4 in NPT
|
Electrical Connection
|
M12
|
Display
|
4 Digit LED
|
Operating Temp. Range
|
-13 Degrees to 176 Degrees F
|
IP Rating
|
IP65, IP67
|
Standards
|
CE, CRN, cULus, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
|
Housing Material
|
PBT, Stainless Steel
|
Wetted Materials
|
Ceramic, FKM, Stainless Steel
|
Application
|
for industrial applications
|
Output signal
|
switching signal; analogue signal; IO-Link; (configurable)
|
Communication interface
|
IO-Link
|
Max. voltage drop switching output DC [V]
|
2
|
Number of inputs and outputs
|
Number of digital outputs: 2; Number of analogue outputs: 1
|
Switch point accuracy [% of the span]
|
<± 0,4; (Turn down 1:1)
|
Vibration resistance
|
DIN EN 60068-2-6 20 g (10...2000 Hz)
|
Operating voltage [V]
|
18...30 DC; (to SELV/PELV)
|
Media
|
liquids and gases
|
Temperature coefficient span [% of the span / 10 K]
|
<± 0,2; (-0...80°C)
|
IO-Link resolution pressure [bar]
|
0.001
|
Permanent current rating of switching output DC [mA]
|
250
|
Measuring element
|
ceramic-capacitive pressure measuring cell
|
IO-Link functions (acyclical)
|
application specific tag
|
Connection
|
Connector: 1 x M12; coding: A; Contacts: gold-plated
|
Pressure Equipment Directive
|
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
|
Shock resistance
|
DIN EN 60068-2-27 50 g (11 ms)
|
Min. insulation resistance [MΩ]
|
100; (500 V DC)
|
Min. difference between SP and rP
|
0.011 bar 0.15 psi 1.1 kPa, 0.015 bar 0.15 psi 1.5 kPa
|
IO-Link revision
|
1.1
|
Integrated watchdog
|
yes
|
Required master port type
|
A; (when pin 2 not connected: B)
|
Restrictor element integrated
|
no (can be retrofitted)
|
Analogue start point
|
-0.125...2 bar -1.8...29 psi -12.5...200 kPa
|
Output function
|
normally open / normally closed; (parameterisable)
|
In steps of
|
0.005 bar 0.05 psi 0.5 kPa, 0.001 bar 0.01 psi 0.1 kPa
|
Materials
|
stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
|
UL approval
|
UL Approval no. J012
|
Min. bursting pressure
|
50 bar 725 psi 5000 kPa
|
Long-term stability [% of the span]
|
<± 0,05; (Turn down 1:1; per 6 months)
|
Max. load [Ω]
|
500
|
Number of digital outputs
|
2
|
Tightening torque [Nm]
|
> 50; (depends on lubrication, seal and pressure rating)
|
Ambient temperature [°C]
|
-25...80
|
Damping process value dAP [s]
|
0...4
|
Profiles
|
Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis, Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000)
|
Power-on delay time [s]
|
0.3
|
Type of short-circuit protection
|
pulsed
|
Switching frequency DC [Hz]
|
< 500
|
Medium temperature [°C]
|
-25...80
|
SIO mode
|
yes
|
Temperature coefficient zero point [% of the span / 10 K]
|
<± 0,2; (-0...80°C)
|
Pressure rating
|
20 bar 290 psi 2000 kPa
|
Measuring range
|
-0.125...2.5 bar -125...2500 mbar -1.8...36.25 psi -12.5...250 kPa
|
Special feature
|
Gold-plated contacts
|
Characteristics deviation [% of the span]
|
<± 0,25 (BFSL) / <± 0,5 (LS); (Turn down 1:1; BFSL = Best Fit Straight Line; LS = limit value setting)
|
Delay time programmable dS, dr [s]
|
0...50
|
Current consumption [mA]
|
< 35
|
Analogue voltage output [V]
|
0...10; (scalable 1:5)
|
SDCI standard
|
IEC 61131-9
|
Short-circuit protection
|
yes
|
Parameter setting options
|
hysteresis / window; normally open / normally closed; switch-on/switch-off delay; Damping; Display unit; current/voltage output
|
Vacuum resistance [mbar]
|
-1000
|
Response time [ms]
|
< 1.5
|
Hysteresis deviation [% of the span]
|
<± 0,1; (Turn down 1:1)
|
Reverse polarity protection
|
yes
|
Analogue end point
|
0.375...2.5 bar 5.45...36.25 psi 37.5...250 kPa
|
Analogue current output [mA]
|
4...20; (scalable 1:5)
|
Damping for the analogue output dAA [s]
|
0...4
|
Repeatability [% of the span]
|
<± 0,1; (with temperature fluctuations < 10 K; Turn down 1:1)
|
Max. response time analogue output [ms]
|
3
|
Min. load resistance [Ω]
|
2000
|
Protection
|
IP 65; IP 67
|
Min. pressure cycles
|
100 million
|
EMC
|
DIN EN 61000-6-2 DIN EN 61000-6-3
|
Overload protection
|
yes
|
Number of analogue outputs
|
1
|
Min. process cycle time [ms]
|
2.3, 3
|
MTTF [years]
|
138
|
Storage temperature [°C]
|
-40...100
|
Type of pressure
|
relative pressure
|
IO-Link process data (cyclical)
|
function bit length pressure 14 binary switching information 2, function bit length pressure 16 device status 4 binary switching information 2
|
MAWP (for applications according to CRN)
|
20 bar 290 psi 2000 kPa
|
Reset point rP
|
-0.12...2.49 bar -1.73...36.11 psi -12...249 kPa, -0.12...2.49 bar -1.75...36.1 psi -12...249 kPa
|
Protection class
|
III
|
Materials (wetted parts)
|
stainless steel (1.4404 / 316L); AI2O3 (96%; ceramics); FKM
|
Transmission type
|
COM2 (38,4 kBaud)
|
Set point SP
|
-0.11...2.5 bar -1.6...36.25 psi -11...250 kPa, -0.109...2.5 bar -1.58...36.26 psi -10.9...250 kPa
|
Total number of outputs
|
2
|
Electrical design
|
PNP/NPN
|
Ambient temperature [°C]
|
-25...80
|
Min. load resistance [Ω]
|
2000
|
Min. insulation resistance [MΩ]
|
100; (500 V DC)
|
Medium temperature [°C]
|
-25...80
|
Storage temperature [°C]
|
-40...100
|
Max. load [Ω]
|
500
|
Operating Temperature - Minimum
|
-13 Degrees F
|
Compatible Media
|
Gas, Liquid
|
Analog Output Current - Maximum
|
20 mA
|
Pressure - Maximum
|
36.3 psi
|
Voltage Rating - Maximum
|
30 V DC
|
Proof Pressure
|
725 psi
|
Pressure Connection Type
|
1/4" NPT
|
Pressure - Minimum
|
-1.8 psi
|
Operating Temperature - Maximum
|
176 Degrees F
|
Electrical Design Output
|
PNP/NPN
|
Analog Output Voltage - Minimum
|
0 V DC
|
Analog Output Voltage - Maximum
|
10 V DC
|
Analog Output Current - Minimum
|
4 mA
|
Series
|
PN
|