Shop All Pressure Sensors
Ifm
Effector500 Io-Link 0-1450Psi 18-36V-Dc Pressure Sensor
Mfr # PN7302
Zoro # G704378235
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 0 - 1450 PSI
- Voltage (DC) 18 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PN7302
- Zoro # G704378235
- Country of Origin Unknown
- Category Pressure Sensors
Details
Pressure | 0 - 1450 PSI |
Voltage (DC) | 18 V-DC |
Description
55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DF)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR2U)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- Ifm Sensors